Madenr - Adaptateur AD56 pour relais thermique Ex9R38 - 110339

Connectez-vous pour accéder au prix et commander
Spécificités essentielles
type d'accessoire/pièce détachée - socle
Emballage et conditions
1 unité(s)
Produit non retournable
Série de produits
EAN
8592765103390
Réf. Sonepar
03054510339
Réf. Fournisseur
110339
Réf. Commerciale
Madenr
type d'accessoire/pièce détachée:
socle
Adaptateur AD56 pour relais thermique Ex9R38
Les Atouts de l'article:
Ex9R overload thermal relays contactors are designed for protection of motors mainly. These relays can beeither combined directly with contactors of Ex9CS and Ex9C series or used as a stand-alone device with AD5adaptor. Relays are available in three frame sizes for rated non-reduced currents from 0.16 — 100 A.Size Ex9R12 is designed to match miniature contactors Ex9CS. Version Ex9R38 can be mounted onto contactorsEx9C18 and with spacer (in the scope of delivery of the relay) also with size Ex9C38. The last sizeEx9R100 can be combined with Ex9C65 and Ex9C100 directly.Ex9R relays are equipped with 1 NO and 1 NC auxiliary contacts.
Les Atouts de l'article:
Ex9R overload thermal relays contactors are designed for protection of motors mainly. These relays can beeither combined directly with contactors of Ex9CS and Ex9C series or used as a stand-alone device with AD5adaptor. Relays are available in three frame sizes for rated non-reduced currents from 0.16 — 100 A.Size Ex9R12 is designed to match miniature contactors Ex9CS. Version Ex9R38 can be mounted onto contactorsEx9C18 and with spacer (in the scope of delivery of the relay) also with size Ex9C38. The last sizeEx9R100 can be combined with Ex9C65 and Ex9C100 directly.Ex9R relays are equipped with 1 NO and 1 NC auxiliary contacts.