Madenr - Barette de terre isolée TBB 63 A, pour 15 raccordements de max 16 mm² vert/jaune - 103853

Connectez-vous pour accéder au prix et commander
Spécificités essentielles
nombre de pôles - 1
type de connexion - visser
mode de pose - rail DIN
protégé contre les contacts - Oui
Emballage et conditions
1 unité(s)
Produit non retournable
Gamme
EAN
8592765038548
Réf. Sonepar
03054503854
Réf. Fournisseur
103853
Réf. Commerciale
Madenr
nombre de pôles:
1
type de connexion:
visser
mode de pose:
rail DIN
protégé contre les contacts:
Oui
Barette de terre isolée TBB 63 A, pour 15 raccordements de max 16 mm² vert/jaune
Les Atouts de l'article:
Terminal bars TB are used as additional terminals in most of distribution boards. Their design and compactsize allows using in various applications with rated current up to 63 A.Terminals are offered in various sizes. All types are equipped with either coloured (N, PE) plastic DIN railholder or DIN rail clip.
Les Atouts de l'article:
Terminal bars TB are used as additional terminals in most of distribution boards. Their design and compactsize allows using in various applications with rated current up to 63 A.Terminals are offered in various sizes. All types are equipped with either coloured (N, PE) plastic DIN railholder or DIN rail clip.