Madenr - Cloison PWS PMF-C pour prise intégrée dans coffret - 110715

Connectez-vous pour accéder au prix et commander
Spécificités essentielles
matériau - autre
Emballage et conditions
1 unité(s)
Produit non retournable
Gamme
COFFRET PLASTIQUE
Voir tous les produits de cette gammeEAN
8592765107152
Réf. Sonepar
03054510715
Réf. Fournisseur
110715
Marque
Madenr
matériau:
autre
Cloison PWS PMF-C pour prise intégrée dans coffret
Les Atouts de l'article:
Consumer units PMF-C are intended mainly for domestic applications. Combine energetics and ITequipment, with a possibility to be placed all in one enclosure. This solution saves space and contributes toa greater comfort of housing. Theirs design is suitable for flush mounting. Dual fixing system allows usagealso for hollow walls. Tested with glow wire test at 850°C. The height-adjustable front metal frame allows tocompensate wall surface imperfections.The units are available in versions from 1 up to 4 mounting plates and up to 3 DIN-rails. Degree of protectionis IP30, degree of protection against mechanical impact IK06.Scope of delivery consists of enclosure, metal frame with perforated door, mounting plates, DIN-rails,partition without socket, mounting material and instructions.Possibility of installation accessories.
Les Atouts de l'article:
Consumer units PMF-C are intended mainly for domestic applications. Combine energetics and ITequipment, with a possibility to be placed all in one enclosure. This solution saves space and contributes toa greater comfort of housing. Theirs design is suitable for flush mounting. Dual fixing system allows usagealso for hollow walls. Tested with glow wire test at 850°C. The height-adjustable front metal frame allows tocompensate wall surface imperfections.The units are available in versions from 1 up to 4 mounting plates and up to 3 DIN-rails. Degree of protectionis IP30, degree of protection against mechanical impact IK06.Scope of delivery consists of enclosure, metal frame with perforated door, mounting plates, DIN-rails,partition without socket, mounting material and instructions.Possibility of installation accessories.


