Madenr - Couvercle de rechange pour voyant en relief EX9IL rouge - 105410

Connectez-vous pour accéder au prix et commander
Spécificités essentielles
couleur de la lentille - rouge
forme de la lentille - rond
type de construction - plat
diamètre - 30 mm
largeur - 30 mm
Emballage et conditions
1 unité(s)
Produit non retournable
Gamme
EAN
8592765054111
Réf. Sonepar
03054505411
Réf. Fournisseur
105410
Marque
Madenr
couleur de la lentille:
rouge
forme de la lentille:
rond
type de construction:
plat
diamètre:
30 mm
largeur:
30 mm
étiqueté:
Non
diamètre d'encastrement:
22.3 mm
hauteur:
15 mm
Couvercle de rechange pour voyant en relief EX9IL rouge
Les Atouts de l'article:
Panel mounted signal lamps Ex9IL are used in various control desks, operator panels, machine control parts,security systems as well as in power distribution boards where it is necessary to show actual status or someevent occurring in the circuit. Device‘s height is 51 or 53 mm (depends on type) only. There are availableversions with white, green, red, yellow or blue head colour in two basic design variants. The first one with flatand the second with arc shaped head cover.Based on the requested application, there are offered two variants according to internal connection, resistanceand capacitance types. Used LED lights reduce current consumption, heat dissipation and extend servicelife.
Les Atouts de l'article:
Panel mounted signal lamps Ex9IL are used in various control desks, operator panels, machine control parts,security systems as well as in power distribution boards where it is necessary to show actual status or someevent occurring in the circuit. Device‘s height is 51 or 53 mm (depends on type) only. There are availableversions with white, green, red, yellow or blue head colour in two basic design variants. The first one with flatand the second with arc shaped head cover.Based on the requested application, there are offered two variants according to internal connection, resistanceand capacitance types. Used LED lights reduce current consumption, heat dissipation and extend servicelife.


