Madenr - Disjoncteur 3 pôles AC compact boitier moulé Ex9M6Q SU20L 800 A, Icu=70kA - 110348

CopieCopie
Madenr - Disjoncteur 3 pôles AC compact boitier moulé Ex9M6Q SU20L 800 A, Icu=70kA

Connectez-vous pour accéder au prix et commander

Spécificités essentielles

  • nombre de pôles (total) - 3

  • nombre de pôles protégés - 3

  • type de tension - AC

Emballage et conditions

  • 1 unité(s)

  • Produit non retournable

Gamme

EAN

8592765103482

Réf. Sonepar

03054510348

Réf. Fournisseur

110348

Marque

Madenr

nombre de pôles (total):

3

nombre de pôles protégés:

3

type de tension:

AC

Disjoncteur 3 pôles AC compact boitier moulé Ex9M6Q SU20L 800 A, Icu=70kA

Les Atouts de l'article:

Moulded Case Circuit Breakers Ex9M with SU20L type of smart unit are intended for applications in powerdistribution mainly. Testing according to IEC / EN 60947-2 standards ensures the functionality and reliabilityfor wide variety of applications including isolation.The electronic controller with DIP switches allows a fast and easy commission of the device for the installati-on requirements. Electronic technology improves the stability of the device on applications with signifi cativemechanical stress.These breakers are off ered with breaking capacities from 36 kA up to extreme 150 kA. Rated impulse with-stand voltage Uimp up to 12 kV makes it possible to use them even in system with occurences of transientovervoltage waves of high intensity, e.g. in heavy industry.Utilization category A and B circuit breakers.