Madenr - Disjoncteur 4 pôles AC compact boitier moulé Ex9M6N SU20L 1250 A, Icu=50kA - 110346

Connectez-vous pour accéder au prix et commander
Spécificités essentielles
nombre de pôles (total) - 4
nombre de pôles protégés - 4
type de tension - AC
Emballage et conditions
1 unité(s)
Produit non retournable
Série de produits
COMPACT BOITIER MOULE
Voir tous les produits de cette sérieEAN
Réf. Sonepar
03054510346
Réf. Fournisseur
110346
Réf. Commerciale
Madenr
nombre de pôles (total):
4
nombre de pôles protégés:
4
type de tension:
AC
Disjoncteur 4 pôles AC compact boitier moulé Ex9M6N SU20L 1250 A, Icu=50kA
Les Atouts de l'article:
Moulded Case Circuit Breakers Ex9M with SU20L type of smart unit are intended for applications in powerdistribution mainly. Testing according to IEC / EN 60947-2 standards ensures the functionality and reliabilityfor wide variety of applications including isolation.The electronic controller with DIP switches allows a fast and easy commission of the device for the installati-on requirements. Electronic technology improves the stability of the device on applications with signifi cativemechanical stress.These breakers are off ered with breaking capacities from 36 kA up to extreme 150 kA. Rated impulse with-stand voltage Uimp up to 12 kV makes it possible to use them even in system with occurences of transientovervoltage waves of high intensity, e.g. in heavy industry.Utilization category A and B circuit breakers.
Les Atouts de l'article:
Moulded Case Circuit Breakers Ex9M with SU20L type of smart unit are intended for applications in powerdistribution mainly. Testing according to IEC / EN 60947-2 standards ensures the functionality and reliabilityfor wide variety of applications including isolation.The electronic controller with DIP switches allows a fast and easy commission of the device for the installati-on requirements. Electronic technology improves the stability of the device on applications with signifi cativemechanical stress.These breakers are off ered with breaking capacities from 36 kA up to extreme 150 kA. Rated impulse with-stand voltage Uimp up to 12 kV makes it possible to use them even in system with occurences of transientovervoltage waves of high intensity, e.g. in heavy industry.Utilization category A and B circuit breakers.