Madenr - Disjoncteur boitier moulé DC Ex9MV2S, 225 A, 1500 VDC, Icu = 15 kA - 110197

Connectez-vous pour accéder au prix et commander
Spécificités essentielles
type de tension - DC
Emballage et conditions
1 unité(s)
Produit non retournable
Série de produits
COMPACT BOITIER MOULE
Voir tous les produits de cette sérieEAN
Réf. Sonepar
03054510197
Réf. Fournisseur
110197
Réf. Commerciale
Madenr
type de tension:
DC
Disjoncteur boitier moulé DC Ex9MV2S, 225 A, 1500 VDC, Icu = 15 kA
Les Atouts de l'article:
DC Moulded Case Circuit Breakers Ex9MV2S-PV are intended mainly for photovoltaic applications. Testingaccording to IEC / EN 60947-2 standards ensures functions and reliability for wide variety of applicationsincluding isolation.These breakers are offered with breaking capacity of 15 kA. Rated impulse withstand voltage Uimp 12 kVmakes it possible to use them even in systems with occurences of transient overvoltage waves of high intensity.Utilization category A.
Les Atouts de l'article:
DC Moulded Case Circuit Breakers Ex9MV2S-PV are intended mainly for photovoltaic applications. Testingaccording to IEC / EN 60947-2 standards ensures functions and reliability for wide variety of applicationsincluding isolation.These breakers are offered with breaking capacity of 15 kA. Rated impulse withstand voltage Uimp 12 kVmakes it possible to use them even in systems with occurences of transient overvoltage waves of high intensity.Utilization category A.