Madenr - Disjoncteur circuit ouvert 4 pôles Ex9A32R, 2500 A, Icu = 85kA fixe - 112234

CopieCopie
Madenr - Disjoncteur circuit ouvert 4 pôles Ex9A32R, 2500 A, Icu = 85kA fixe

Connectez-vous pour accéder au prix et commander

Spécificités essentielles

  • nombre de pôles (total) - 4

  • nombre de pôles protégés - 4

Emballage et conditions

  • 1 unité(s)

  • Produit non retournable

Gamme

DISJONCTEUR CIRCUIT OUVERT

Voir tous les produits de cette gamme

EAN

8592765122346

Réf. Sonepar

03054512234

Réf. Fournisseur

112234

Marque

Madenr

nombre de pôles (total):

4

nombre de pôles protégés:

4

Disjoncteur circuit ouvert 4 pôles Ex9A32R, 2500 A, Icu = 85kA fixe

Les Atouts de l'article:

Air Circuit Breakers from Ex9A series are designed for power distribution protection on high demand installationssuch as industrial and commercial among others. Testing according IEC / EN 60947-2 standards ensuresthe required functionaility and reliability for the higher power applications.The Ex9A series are divided in four frame sizes according the characteristics of the installation, the divisionsare as follow:Ex9A16: from 630 A to 1600 A with breaking capacities from 55 kA to 65 kA.Ex9A25: from 1000 A to 2500 A with breaking capacities from 65 kA to 85 kA.Ex9A32: from 2500 A to 3200 A with breaking capacities from 65 kA to 100 kA.Ex9A40: from 3200 A to 4000 A with breaking capacities from 65 kA to 100 kA.Ex9A devices are compatible with all the variants of Smart Units, giving the possibility to perfectly fi t the smartfunctionalities to any current range, ACB construction and installation requirements.Utilization category B circuit breakers.