Madenr - Epanouisseur 3 pôles JP26 800-1250 A pour Ex9M6 taille M6 - 110694

Connectez-vous pour accéder au prix et commander
Spécificités essentielles
adapté au nombre de pôles - 3
Emballage et conditions
1 unité(s)
Produit non retournable
Série de produits
COMPACT BOITIER MOULE
Voir tous les produits de cette sérieEAN
Réf. Sonepar
03054510694
Réf. Fournisseur
110694
Réf. Commerciale
Madenr
adapté au nombre de pôles:
3
Epanouisseur 3 pôles JP26 800-1250 A pour Ex9M6 taille M6
Les Atouts de l'article:
Accessories suitable for Moulded Case Circuit Breakers Ex9M6. It is possible to supplement or modifyfunctions of a basic circuit breaker by the installation of suitable accessories.Circuit breakers can be equipped with two auxiliary contacts AX21 and one unit of signal contact AL21. Thedevice can be controlled by the shunt trip release SHT and the undervoltage release UVT. The closing releaseXF is only suitable for the MOD version.The circuit breakers can also be equipped with an extended handle for easier operation of the toggle and anextended rotatory handle for diff erent applications e.g. for door coupling.Mounting of the device onto plate can be done directly.
Les Atouts de l'article:
Accessories suitable for Moulded Case Circuit Breakers Ex9M6. It is possible to supplement or modifyfunctions of a basic circuit breaker by the installation of suitable accessories.Circuit breakers can be equipped with two auxiliary contacts AX21 and one unit of signal contact AL21. Thedevice can be controlled by the shunt trip release SHT and the undervoltage release UVT. The closing releaseXF is only suitable for the MOD version.The circuit breakers can also be equipped with an extended handle for easier operation of the toggle and anextended rotatory handle for diff erent applications e.g. for door coupling.Mounting of the device onto plate can be done directly.