Madenr - Etiquette adhésive Ex9P1 H pour arrêt d'urgence taille 90 mm, jaune, Hongrois - 106819

Connectez-vous pour accéder au prix et commander
Spécificités essentielles
impression symboles ISO - autre
couleur - jaune
forme - rond
largeur - 90 mm
hauteur - 90 mm
Emballage et conditions
1 unité(s)
Produit non retournable
Série de produits
DISPOSITIF DE CONTRÔLE
Voir tous les produits de cette sérieEAN
Réf. Sonepar
03054506820
Réf. Fournisseur
106819
Réf. Commerciale
Madenr
impression symboles ISO:
autre
couleur:
jaune
forme:
rond
largeur:
90 mm
hauteur:
90 mm
diamètre externe:
90 mm
Etiquette adhésive Ex9P1 H pour arrêt d'urgence taille 90 mm, jaune, Hongrois
Les Atouts de l'article:
Panel mounted control devices line Ex9P1 are used in various control desks, operator panels or machinecontrol circuit parts as well as for control functions in power distribution boards. They are designed as compactdevices combined from various modular parts - operating head, basement, contact and illuminationunits. These parts can be freely combined to realize diff erent functions.For semi-transparent (illuminated) version there can be used LED unit with high brightness which ensuresreliable indication of connected circuit, reduces power consumption and extends service life.The operating heads are designed in bright colours and streamline surface. They are available in many variouscolours, shapes and types.
Les Atouts de l'article:
Panel mounted control devices line Ex9P1 are used in various control desks, operator panels or machinecontrol circuit parts as well as for control functions in power distribution boards. They are designed as compactdevices combined from various modular parts - operating head, basement, contact and illuminationunits. These parts can be freely combined to realize diff erent functions.For semi-transparent (illuminated) version there can be used LED unit with high brightness which ensuresreliable indication of connected circuit, reduces power consumption and extends service life.The operating heads are designed in bright colours and streamline surface. They are available in many variouscolours, shapes and types.