Madenr - Etiquette Ex9P1 S S11 pour porte étiquette Ex9P1 S SH, OFF - 106787

Connectez-vous pour accéder au prix et commander
Spécificités essentielles
couleur - argent
forme - rectangulaire
largeur - 25 mm
hauteur - 11 mm
Emballage et conditions
1 unité(s)
Produit non retournable
Gamme
DISPOSITIF DE CONTRÔLE
Voir tous les produits de cette gammeEAN
8592765067883
Réf. Sonepar
03054506788
Réf. Fournisseur
106787
Marque
Madenr
couleur:
argent
forme:
rectangulaire
largeur:
25 mm
hauteur:
11 mm
Etiquette Ex9P1 S S11 pour porte étiquette Ex9P1 S SH, OFF
Les Atouts de l'article:
Panel mounted buzzers Ex9PB are suitable mainly for industrial applications, security system, etc., where itis necessary to signalize with sound some event occurring in the circuit.They are off ered with device‘s body height 54 mm and two basic versions, interrupted and continuous. Bothof them are available in illuminated and non-illuminated variants with black and semi-transparent red headcolour, respectively. Used LEDs reduce current consumption, heat dissipation and extend service life.
Les Atouts de l'article:
Panel mounted buzzers Ex9PB are suitable mainly for industrial applications, security system, etc., where itis necessary to signalize with sound some event occurring in the circuit.They are off ered with device‘s body height 54 mm and two basic versions, interrupted and continuous. Bothof them are available in illuminated and non-illuminated variants with black and semi-transparent red headcolour, respectively. Used LEDs reduce current consumption, heat dissipation and extend service life.


