Madenr - Fixation murale WB MHS pour coffret métal, 1 set de 4 pièces - 110675

Connectez-vous pour accéder au prix et commander
Spécificités essentielles
type d'accessoire/pièce détachée - ensemble mur creux
largeur - 42 mm
hauteur - 43 mm
profondeur - 2 mm
Emballage et conditions
1 unité(s)
Produit non retournable
Série de produits
COFFRET METAL
Voir tous les produits de cette sérieEAN
Réf. Sonepar
03054510675
Réf. Fournisseur
110675
Réf. Commerciale
Madenr
type d'accessoire/pièce détachée:
ensemble mur creux
largeur:
42 mm
hauteur:
43 mm
profondeur:
2 mm
Fixation murale WB MHS pour coffret métal, 1 set de 4 pièces
Les Atouts de l'article:
Metal enclosures MHS with mounting plates are surface mounted enclosures suitable mainly for industrialapplications where high protection degree (IP) is needed. Protection degree IP66 for single door enclosuresand IP55 for double door enclosures.Usage of quality sheet steel and fully welded construction are the key elements for robustness and rigiditywith IK10. Glad plates on bottom and top of enclosure can provide you a maximum possibility of adaptationyour application requests. Also due to enclosure symetry, you can change the position of doors by simplyputting it up side down.We off er complementery accessories as rain canopies, mounting frames for cover plates, cover plates withor without cutout for modules, glazed doors, pole mountings and earthing cables. Spare parts as mountingplates, solid doors and wall brackets you can also fi nd in our portfolio .In scope of delivery is enclosure, door, mounting plate, gland plates, wall brackets and mounting material.
Les Atouts de l'article:
Metal enclosures MHS with mounting plates are surface mounted enclosures suitable mainly for industrialapplications where high protection degree (IP) is needed. Protection degree IP66 for single door enclosuresand IP55 for double door enclosures.Usage of quality sheet steel and fully welded construction are the key elements for robustness and rigiditywith IK10. Glad plates on bottom and top of enclosure can provide you a maximum possibility of adaptationyour application requests. Also due to enclosure symetry, you can change the position of doors by simplyputting it up side down.We off er complementery accessories as rain canopies, mounting frames for cover plates, cover plates withor without cutout for modules, glazed doors, pole mountings and earthing cables. Spare parts as mountingplates, solid doors and wall brackets you can also fi nd in our portfolio .In scope of delivery is enclosure, door, mounting plate, gland plates, wall brackets and mounting material.