Madenr - Fixation murale WB MHS pour coffret métal, 1 set de 6 pièces - 110676

CopieCopie
Madenr - Fixation murale WB MHS pour coffret métal, 1 set de 6 pièces

Connectez-vous pour accéder au prix et commander

Spécificités essentielles

  • type d'accessoire/pièce détachée - ensemble mur creux

  • largeur - 42 mm

  • hauteur - 43 mm

  • profondeur - 2 mm

Emballage et conditions

  • 1 unité(s)

  • Produit non retournable

EAN

8592765106766

Réf. Sonepar

03054510676

Réf. Fournisseur

110676

Marque

Madenr

type d'accessoire/pièce détachée:

ensemble mur creux

largeur:

42 mm

hauteur:

43 mm

profondeur:

2 mm

Fixation murale WB MHS pour coffret métal, 1 set de 6 pièces

Les Atouts de l'article:

Metal enclosures MHS with mounting plates are surface mounted enclosures suitable mainly for industrialapplications where high protection degree (IP) is needed. Protection degree IP66 for single door enclosuresand IP55 for double door enclosures.Usage of quality sheet steel and fully welded construction are the key elements for robustness and rigiditywith IK10. Glad plates on bottom and top of enclosure can provide you a maximum possibility of adaptationyour application requests. Also due to enclosure symetry, you can change the position of doors by simplyputting it up side down.We off er complementery accessories as rain canopies, mounting frames for cover plates, cover plates withor without cutout for modules, glazed doors, pole mountings and earthing cables. Spare parts as mountingplates, solid doors and wall brackets you can also fi nd in our portfolio .In scope of delivery is enclosure, door, mounting plate, gland plates, wall brackets and mounting material.