Madenr - Parafoudre 3 pôles Ex9UE type 2, 440 VAC, 20 kA sans signalisation - 103365

CopieCopie
Madenr - Parafoudre 3 pôles Ex9UE type 2, 440 VAC, 20 kA sans signalisation

Connectez-vous pour accéder au prix et commander

Spécificités essentielles

  • courant de décharge nominal (8/20) - 20 kA

  • tension nominale AC - 440 V

  • mode de pose - Rail DIN 35 mm

  • tension max de régime permanent - 440 V

  • niveau de protection L-N - 2.2 kV

Emballage et conditions

  • 1 unité(s)

  • Produit non retournable

EAN

8592765033666

Réf. Sonepar

03054503366

Réf. Fournisseur

103365

Réf. Commerciale

Madenr

courant de décharge nominal (8/20):

20 kA

tension nominale AC:

440 V

mode de pose:

Rail DIN 35 mm

tension max de régime permanent:

440 V

niveau de protection L-N:

2.2 kV

fusible auxiliaire intégré:

Non

taille (DIN):

3 TE

section de conducteur rigide max. (monofilaire/multifilaire):

35 mm²

section de conducteur flexible max. (fil fin):

35 mm²

avec contact de signalisation à distance:

Non

signalisation au niveau de l'appareil:

optique

classe d'essai type 2:

Oui

indice de protection (IP):

IP20

Parafoudre 3 pôles Ex9UE type 2, 440 VAC, 20 kA sans signalisation

Les Atouts de l'article:

The Ex9UE2 line is a group of Class II Surge Protective Devices. They are intended as a protection againsttransient overvoltage caused by fast switching operations or indirect hits of lightning strokes (residuumeffects).It is recommended to install Class II SPDs every 10 – 20 meters of cable length repetitively, typically to mainand sub distribution boards. The Ex9UE2 20 440 are designed for direct coordination with Class I SPDs ofline Ex9UE1 35. In case of Ex9UE2 20 275, the coordination with the line Ex9UE1 35 is done by means of10 m cable length.The design of Ex9UE2 is based on Metal Oxide Varistors. Such design provides very low response time. Themodular design with plug in inserts allows simple and quick replacement of function modules in case of MOVis beyond if its lifespan due to often occurrence of overvoltage peaks.