Madenr - Porte blanche métalique DR PMF pour coffret plastique PMF 60 modules (5x12) - 107263

Connectez-vous pour accéder au prix et commander
Spécificités essentielles
type d'accessoire/pièce détachée - porte
Emballage et conditions
1 unité(s)
Produit non retournable
Série de produits
COFFRET PLASTIQUE
Voir tous les produits de cette sérieEAN
8592765072634
Réf. Sonepar
03054507263
Réf. Fournisseur
107263
Réf. Commerciale
Madenr
type d'accessoire/pièce détachée:
porte
Porte blanche métalique DR PMF pour coffret plastique PMF 60 modules (5x12)
Les Atouts de l'article:
Consumer units PMF are intended mainly for domestic applications. Theirs design is suitable for fl ush mounting.Dual fi xing system allows using also for hollow walls. Tested with glow wire test at 850°C. The height--adjustable front metal frame allows to compensate wall surface imperfections.The units are available in versions from 12 up to 60 modules with 12 (+2) modules per a row. Degree of protectionis IP40, degree of protection against mechanical impact IK06.Scope of delivery consists of enclosure, metal frame with door, mounting frame with device DIN rails, N + PEterminals, sealable front cover with device cutout, cover for empty place, mounting material and instructions.
Les Atouts de l'article:
Consumer units PMF are intended mainly for domestic applications. Theirs design is suitable for fl ush mounting.Dual fi xing system allows using also for hollow walls. Tested with glow wire test at 850°C. The height--adjustable front metal frame allows to compensate wall surface imperfections.The units are available in versions from 12 up to 60 modules with 12 (+2) modules per a row. Degree of protectionis IP40, degree of protection against mechanical impact IK06.Scope of delivery consists of enclosure, metal frame with door, mounting frame with device DIN rails, N + PEterminals, sealable front cover with device cutout, cover for empty place, mounting material and instructions.