Madenr - Porte blanche métallique DR PMF pour coffret plastique PMF 12 modules - 107105

CopieCopie
Madenr - Porte blanche métallique DR PMF pour coffret plastique PMF 12 modules

Connectez-vous pour accéder au prix et commander

Spécificités essentielles

  • type d'accessoire/pièce détachée - porte

Emballage et conditions

  • 1 unité(s)

  • Produit non retournable

EAN

8592765071064

Réf. Sonepar

03054507106

Réf. Fournisseur

107105

Marque

Madenr

type d'accessoire/pièce détachée:

porte

Porte blanche métallique DR PMF pour coffret plastique PMF 12 modules

Les Atouts de l'article:

Consumer units PMF are intended mainly for domestic applications. Theirs design is suitable for fl ush mounting.Dual fi xing system allows using also for hollow walls. Tested with glow wire test at 850°C. The height--adjustable front metal frame allows to compensate wall surface imperfections.The units are available in versions from 12 up to 60 modules with 12 (+2) modules per a row. Degree of protectionis IP40, degree of protection against mechanical impact IK06.Scope of delivery consists of enclosure, metal frame with door, mounting frame with device DIN rails, N + PEterminals, sealable front cover with device cutout, cover for empty place, mounting material and instructions.