Madenr - Porte blanche métallique DR PMF pour coffret plastique PMF 48 modules (4x12) - 107108

CopieCopie
Madenr - Porte blanche métallique DR PMF pour coffret plastique PMF 48 modules (4x12)

Connectez-vous pour accéder au prix et commander

Spécificités essentielles

  • type d'accessoire/pièce détachée - porte

Emballage et conditions

  • 1 unité(s)

  • Produit non retournable

EAN

8592765071095

Réf. Sonepar

03054507109

Réf. Fournisseur

107108

Marque

Madenr

type d'accessoire/pièce détachée:

porte

Porte blanche métallique DR PMF pour coffret plastique PMF 48 modules (4x12)

Les Atouts de l'article:

Consumer units PMF are intended mainly for domestic applications. Theirs design is suitable for fl ush mounting.Dual fi xing system allows using also for hollow walls. Tested with glow wire test at 850°C. The height--adjustable front metal frame allows to compensate wall surface imperfections.The units are available in versions from 12 up to 60 modules with 12 (+2) modules per a row. Degree of protectionis IP40, degree of protection against mechanical impact IK06.Scope of delivery consists of enclosure, metal frame with door, mounting frame with device DIN rails, N + PEterminals, sealable front cover with device cutout, cover for empty place, mounting material and instructions.