Madenr - Porte fusible cylindrique Ex9F-14 pour fusible 14x51mm 50 A 3 pôles + Neutre - 104483

Connectez-vous pour accéder au prix et commander
Spécificités essentielles
nombre de pôles - 4
pour taille de fusible - 14x51 mm
pôle neutre sectionné simultanément - Oui
Emballage et conditions
1 unité(s)
Produit non retournable
Gamme
EAN
8592765044846
Réf. Sonepar
03054504484
Réf. Fournisseur
104483
Marque
Madenr
nombre de pôles:
4
pour taille de fusible:
14x51 mm
pôle neutre sectionné simultanément:
Oui
Porte fusible cylindrique Ex9F-14 pour fusible 14x51mm 50 A 3 pôles + Neutre
Les Atouts de l'article:
Cylindrical fuse holders for rated currents up to 100 A. Thanks to utilization category AC-20B at 400/690 V ACthey cannot be used for switching under load. Very compact design with DIN rail mounting allows its usagein various applications. Fuse links of types gG and aM can be used with respect to maximum allowed powerloss.To be operated by qualifi ed persons.
Les Atouts de l'article:
Cylindrical fuse holders for rated currents up to 100 A. Thanks to utilization category AC-20B at 400/690 V ACthey cannot be used for switching under load. Very compact design with DIN rail mounting allows its usagein various applications. Fuse links of types gG and aM can be used with respect to maximum allowed powerloss.To be operated by qualifi ed persons.