Madenr - Porte metallique perforée DR PMF-MM coffret plastique PMF-MM 48 modules (4x12) - 107272

CopieCopie
Madenr - Porte metallique perforée DR PMF-MM coffret plastique PMF-MM 48 modules (4x12)

Connectez-vous pour accéder au prix et commander

Spécificités essentielles

  • type d'accessoire/pièce détachée - porte

Emballage et conditions

  • 1 unité(s)

  • Produit non retournable

Série de produits

EAN

8592765072726

Réf. Sonepar

03054507272

Réf. Fournisseur

107272

Réf. Commerciale

Madenr

type d'accessoire/pièce détachée:

porte

Porte metallique perforée DR PMF-MM coffret plastique PMF-MM 48 modules (4x12)

Les Atouts de l'article:

Consumer units PMF- MM are intended mainly for domestic applications. Theirs design is suitable for fl ushmounting. Dual fi xing system allows using also for hollow walls. Tested with glow wire test at 850°C. Theheight-adjustable front frame allows to compensate wall surface imperfections.The units are available in versions from 1 up to 5 mounting plates. Degree of protection is IP40 for plastic doorand IP30 for metal door with perforation, degree of protection against mechanical impact IK06.Scope of delivery consists of enclosure, frame with perforated door or plastic door, mounting plate, mountingmaterial and instructions.Possibility of installation accessories (N+PE terminals) and DIN rails.