Madenr - Porte metallique perforée DR PMF-MM pour coffret plastique PMF-MM 12 modules - 107269

Connectez-vous pour accéder au prix et commander
Spécificités essentielles
type d'accessoire/pièce détachée - porte
Emballage et conditions
1 unité(s)
Produit non retournable
Gamme
COFFRET PLASTIQUE
Voir tous les produits de cette gammeEAN
8592765072696
Réf. Sonepar
03054507269
Réf. Fournisseur
107269
Marque
Madenr
type d'accessoire/pièce détachée:
porte
Porte metallique perforée DR PMF-MM pour coffret plastique PMF-MM 12 modules
Les Atouts de l'article:
Consumer units PMF- MM are intended mainly for domestic applications. Theirs design is suitable for fl ushmounting. Dual fi xing system allows using also for hollow walls. Tested with glow wire test at 850°C. Theheight-adjustable front frame allows to compensate wall surface imperfections.The units are available in versions from 1 up to 5 mounting plates. Degree of protection is IP40 for plastic doorand IP30 for metal door with perforation, degree of protection against mechanical impact IK06.Scope of delivery consists of enclosure, frame with perforated door or plastic door, mounting plate, mountingmaterial and instructions.Possibility of installation accessories (N+PE terminals) and DIN rails.
Les Atouts de l'article:
Consumer units PMF- MM are intended mainly for domestic applications. Theirs design is suitable for fl ushmounting. Dual fi xing system allows using also for hollow walls. Tested with glow wire test at 850°C. Theheight-adjustable front frame allows to compensate wall surface imperfections.The units are available in versions from 1 up to 5 mounting plates. Degree of protection is IP40 for plastic doorand IP30 for metal door with perforation, degree of protection against mechanical impact IK06.Scope of delivery consists of enclosure, frame with perforated door or plastic door, mounting plate, mountingmaterial and instructions.Possibility of installation accessories (N+PE terminals) and DIN rails.


