Madenr - Porte opaque SD MHS pour coffret métal 600x400 mm - 110648

CopieCopie
Madenr - Porte opaque SD MHS pour coffret métal 600x400 mm

Connectez-vous pour accéder au prix et commander

Spécificités essentielles

  • modèle - autre

  • matériau - acier

  • couleur - gris

  • indice de protection (IP) - IP66

  • largeur - 400 mm

Emballage et conditions

  • 1 unité(s)

  • Produit non retournable

EAN

8592765106483

Réf. Sonepar

03054510648

Réf. Fournisseur

110648

Marque

Madenr

modèle:

autre

matériau:

acier

couleur:

gris

indice de protection (IP):

IP66

largeur:

400 mm

hauteur:

600 mm

finition porte à hublot:

Non

finition porte pour verrouillage de sectionneur:

Non

profondeur:

1.2 mm

finition CEM:

Non

finition de la surface:

revêtement par poudre

Porte opaque SD MHS pour coffret métal 600x400 mm

Les Atouts de l'article:

Metal enclosures MHS with mounting plates are surface mounted enclosures suitable mainly for industrialapplications where high protection degree (IP) is needed. Protection degree IP66 for single door enclosuresand IP55 for double door enclosures.Usage of quality sheet steel and fully welded construction are the key elements for robustness and rigiditywith IK10. Glad plates on bottom and top of enclosure can provide you a maximum possibility of adaptationyour application requests. Also due to enclosure symetry, you can change the position of doors by simplyputting it up side down.We off er complementery accessories as rain canopies, mounting frames for cover plates, cover plates withor without cutout for modules, glazed doors, pole mountings and earthing cables. Spare parts as mountingplates, solid doors and wall brackets you can also fi nd in our portfolio .In scope of delivery is enclosure, door, mounting plate, gland plates, wall brackets and mounting material.