Madenr - Serrure à clé MF DLK DB5 double goupille, 5 mm - 106828

CopieCopie
Madenr - Serrure à clé MF DLK DB5 double goupille, 5 mm

Connectez-vous pour accéder au prix et commander

Spécificités essentielles

  • type d'accessoire/pièce détachée - autre

Emballage et conditions

  • 1 unité(s)

  • Produit non retournable

Série de produits

EAN

Réf. Sonepar

03054506829

Réf. Fournisseur

106828

Réf. Commerciale

Madenr

type d'accessoire/pièce détachée:

autre

Serrure à clé MF DLK DB5 double goupille, 5 mm

Les Atouts de l'article:

Sheet-steel enclosures MFF/MFS are suitable for various applications mainly in domestic and commercialinstallations. Their fl at design and technical solution allow easy mounting onto wall or into relatively narrowwalls, including plasterboard ones.Removable adjustable doorframe allows to avoid possible damage during mounting and especially to compensatewall surface imperfections, including slight rotation. Besides blind white door there are also off eredvariants with glazed window. The door opening direction can be easily changed thanks to applied system ofhinges.On the enclosures there are prepared pre-cut openings for conductors or cable grommets. The adjustingbefore connecting can thus be done very quickly. All variants are equipped with a removable mounting framewith DIN rails. Whole installation part is covered with self-earthed sheet-steel front plates.An important part of enclosures MF is a wide range of accessories for their customisation. There are off eredmounting plates, space separators, front plates, cable grommets, cable fi xing rail, key-locks and others.