Madenr - Voyant plat Ex9P1 P1 rouge, sans étiquette - 105662

Connectez-vous pour accéder au prix et commander
Spécificités essentielles
nombre de voyants lumineux encastrables - 1
couleur de la lentille - rouge
type de lentille - rond
diamètre de trou - 22.3 mm
classe de protection (IP), face avant - IP65
Emballage et conditions
1 unité(s)
Produit non retournable
Gamme
EAN
8592765056634
Réf. Sonepar
03054505663
Réf. Fournisseur
105662
Marque
Madenr
nombre de voyants lumineux encastrables:
1
couleur de la lentille:
rouge
type de lentille:
rond
diamètre de trou:
22.3 mm
classe de protection (IP), face avant:
IP65
largeur de l'ouverture:
22.3 mm
hauteur de l'ouverture:
6 mm
avec bague frontale:
Non
finition de la lentille:
plat
Les Atouts de l'article:
Panel mounted control devices line Ex9P1 are used in various control desks, operator panels or machinecontrol circuit parts as well as for control functions in power distribution boards. They are designed as compactdevices combined from various modular parts - operating head, basement, contact and illuminationunits. These parts can be freely combined to realize diff erent functions.For semi-transparent (illuminated) version there can be used LED unit with high brightness which ensuresreliable indication of connected circuit, reduces power consumption and extends service life.The operating heads are designed in bright colours and streamline surface. They are available in many variouscolours, shapes and types.


