TP-Link - AP WiFi6 AX3000 Indoor/Outdoor port Giga PoE at - EAP650 D30-OUTDOOR

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
EAN
8885020625042
Réf. Sonepar
08196062504
Réf. Fournisseur
EAP650 D30-OUTDOOR
Marque
TP-Link
Les Atouts de l'article:
EAP650 D30-Outdoor
AX3000 Indoor/Outdoor WiFi 6 Access Point
Superior WiFi 6 Speeds: 2402 Mbps on 5 GHz and 574 Mbps on 2.4 GHz.
Directional Ultra-Range Coverage: Equipped with built-in high-gain directional antennas to deliver precise and extended coverage.
Ideal for Warehouses and Outdoor Scenes: Features an IP68 waterproof enclosure with -30°C to +70°C operating range.
802.11k/v/r Seamless Roaming: Ensures uninterrupted connectivity for AGVs and handheld scanners.
Flexible Deployment: Supports 802.3at PoE and Omada Mesh technology.
Centralized Cloud Management: Control everything from a single interface anywhere via the Omada app or Web UI.







