TP-Link - Switch Desktop 5 ports Giga dont 4 PoE+ - LS105GP

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
EAN
4895252504545
Réf. Sonepar
08196250454
Réf. Fournisseur
LS105GP
Marque
TP-Link
Les Atouts de l'article:
LS105GP
5-Port Gigabit Desktop Switch with 4-Port PoE+
Full Gigabit Ports: Five gigabit augo-negotiation ports provide up to 10 Gbps switching capacity.
65 W PoE Budget: Four gigabit 802.3af/at-compliant PoE+ ports easily connect and power fixed devices like IP cameras, access points, and IP phones via a single cable. Up to 30 W PoE output is supported by each PoE port.
Up to 250 m PoE Transmission: With Extend Mode, PoE transmission distance reaches up to 250m, perfect for surveillance camera deployment in large areas.
PoE Auto Recovery: Automatically reboots your dropped or unresponsive PoE-powered devices.
Plug and Play: Simply plug and play for instant connectivity with no configuration required.
Silent Operation: Fanless design reduces power consumption and ensures silent operation, ideal for noise-sensitive homes or businesses.
Reliable Hardware Design: Durable metal casing and desktop/wall-mounting design are well-suited for different environments.






