TP-Link - Switch Giga indus. Easy Managed Omada PoE + 2Combo - IES210GPP

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
EAN
1210002602112
Réf. Sonepar
08196260211
Réf. Fournisseur
IES210GPP
Marque
TP-Link
Les Atouts de l'article:
IES210GPP
Omada 10-Port Gigabit Industrial Easy Managed Switch with 6-Port PoE+ and 2-Port PoE++
8× Gigabit RJ45 Ports (2× PoE++, 6× PoE+)
2× Gigabit Combo RJ45/SFP Slots
240W Power Budget with up to 60W for Each PoE++ Port
Professional Industrial-Grade Design: -40~75°C Operating Temperature, 6kV Lighting Protection, and 1+1 Redundant Power Input
Abundant Features: Up to 820ft (250m) PoE, VLAN, QoS, and STP/RSTP
Centralized Cloud Management via the Web or Omada App
Durable IP40 Aluminum Casing and DIN-rail / Wall-mount Design







