TP-Link - Système WiFi7 maillé tri-bande (Pack de 2) - DECO BE65(2-PACK)

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
EAN
4897098686980
Réf. Sonepar
08196868698
Réf. Fournisseur
DECO BE65(2-PACK)
Marque
TP-Link
Les Atouts de l'article:
Deco BE65 (Pack de 2 unités)
BE11000 Whole Home Mesh WiFi 7 System
11 Gbps Tri-Band WiFi – 5760 Mbps (6 GHz) + 4320 Mbps (5 GHz) + 574 Mbps (2.4 GHz).
Multi-Gig 2.5 Gbps Network – 4 × 2.5 Gbps ports ensure max flexibility and boosted throughput.
Multi-Link Operation (MLO) – Simultaneously send and receive data across different bands and channels to increase throughput, reduce latency, and improve reliability.
320 MHz Channels – Double the bandwidth and enables many more simultaneous transmissions at the fastest possible speeds.
Works on the 6 GHz Band – Minimizes congestion with greenfield spectrum, delivering robust high-speed connections.
Boosted Seamless Coverage – Mesh WiFi coverage for 725 m2 (3-pack).
TP-Link HomeShield – Provides comprehensive network protection, robust parental controls, and real-time IoT security.
Universal Compatibility – Backward compatible with all WiFi generations and works with any internet service provider (ISP) and modem.













